-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Encapsulated Timer Relay |
|---|---|
| Adjustment Method | Potentiometer |
| Amps Rating | 1A |
| Base Shape | Square |
| Body Depth | 2" |
| Body Height | 0.79" |
| Body Width | 2" |
| Contact Amp Rating | 1A |
| Contact Form | SPST/NO |
| Contact Rating | Not Applicable |
| Contact Rating (dc) | 1A @ 12V to 125V |
| Current Rating | 1A |
| Dc Contact Rating | 1A @ 12V To 125V |
| Delay Function | Off Delay |
| Delay Function Group | Off Delay |
| Electrical Connection | Screw Terminal |
| Electrical Connection Type | Screw |
| Environmental Protection | Encapsulated/Sealed |
| Function | Off Delay |
| Hz | Not Rated |
| Input Voltage | 12-125V DC |
| Max. Time Setting | 60 sec. |
| Max. Time Setting - Timer | 1 min. |
|---|---|
| Min. Time Setting | 0.5 sec. |
| Min. Time Setting - Timer | 3 sec. |
| Minimum Time Setting | 3 sec. |
| Mounting | Surface |
| Mounting - Relay | Surface |
| Mounting Style | Surface |
| No. Of Pins | 5 |
| No. Of Pins - Relay | 5 |
| Number Of Delay Functions | 1 |
| Number Of Pins | 5 |
| Output | Solid State |
| Overall Depth | 1.14" |
| Overall Height | 1.14" |
| Relay Mounting Style | Surface |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 1A |
| Sealing | Encapsulated |
| Status Indicator | No |
| Timer Range | 3 sec. to 60 sec. |
| Type Of Output | Solid State |
| standard | CE CERTIFIED, UL LISTED |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)