-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Encapsulated Timer Relay |
|---|---|
| Adjustment Method | Potentiometer |
| Amps Rating | 1A |
| Base Shape | Square |
| Body Depth | 2" |
| Body Height | 0.79" |
| Body Width | 2" |
| Contact Amp Rating | 1A |
| Contact Form | SPST/NO |
| Contact Rating (ac) | 1A @ 24-120V |
| Contact Rating (dc) | 1A @ 12V to 24V |
| Current Rating | 1A |
| Dc Contact Rating | 1A @ 12V To 24V |
| Delay Function | On Delay |
| Delay Function Group | On Delay |
| Electrical Connection | Screw Terminal |
| Electrical Connection Type | Screw |
| Environmental Protection | Encapsulated/Sealed |
| Function | On Delay |
| Hz | 50/60 Hz |
| Input Voltage | 24-240V AC/12-48V DC |
| Max. Time Setting | 60 sec. |
| Max. Time Setting - Timer | 1 min. |
|---|---|
| Min. Time Setting | 3 sec. |
| Min. Time Setting - Timer | 3 sec. |
| Minimum Time Setting | 3 sec. |
| Mounting | Surface |
| Mounting - Relay | Surface |
| Mounting Style | Surface |
| No. Of Pins | 2 |
| No. Of Pins - Relay | 2 |
| Number Of Delay Functions | 1 |
| Number Of Pins | 2 |
| Output | Solid State |
| Overall Depth | 1.14" |
| Overall Height | 1.14" |
| Relay Mounting Style | Surface |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 1A |
| Sealing | Encapsulated |
| Status Indicator | No |
| Timer Range | 3 sec. to 60 sec. |
| Type Of Output | Solid State |
| standard | CE CERTIFIED, UL LISTED |
Dayton 2A562 encapsulated time delay relay is used to cause a delay in powering a connected device. It features an On delay function with an adjustable timer ranging from 3 to 60 seconds.
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 5.33 |
| HS Code | 8536490050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Dayton 2A562 encapsulated timing relay can be surface mounted using one #8 or #10 screw.
This timing relay unit operates at temperatures ranging from -25 to 65 degrees C (-13 to 149 degrees F).
These units feature an encapsulated design for protection against tough environments.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)