-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Aluminum Heat Reflector Elbow |
|---|---|
| Compatible Grainger Part No. | 3TZ71 |
| Compatible Manufacturer Model Number | 3TZ71 L-BEND FITTING |
| Compatible Mfr. Model Number | 3TZ71 L-Bend Fitting |
| Compatible With Product Type | Dayton Infrared Tube Heaters |
| Component Type | 90° Elbow Reflector |
| Includes | (2) Reflector Pieces, Assembly Hardware |
| Material | Highly Polished Aluminum |
|---|---|
| Overall Depth | 26 1/2" |
| Overall Dimensions - H X W X D | 26 1/2" x 13 3/4" x 26 1/2" |
| Overall Height | 26 1/2" |
| Overall Width | 13 3/4" |
| Product Type | Assembly Components |
| Standards | CSA CERTIFIED |
| Height (cm) | 67.31 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 34.92 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)