-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Jet Pump |
|---|---|
| Ambient Temp. | 149°F |
| Amps | 10.8/5.5A |
| Bearing Type | Permanent Lubricated Ball |
| Best Efficiency Flow Rate @ Psi | 50 GPM @ 29 psi |
| Body Material | Cast Iron |
| Discharge Connection | 1" NPT |
| Discharge Dia. | 1" |
| Discharge Size | 1" |
| Discharge Standard | NPT |
| Discharge Type | NPT |
| Duty Cycle | Continuous |
| Ejector Included | No |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 13.1 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 11.4 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 6.4 GPM |
| Flow Rate @ 20 Ft. Lift @ 30 Psi | 8 GPM |
| Flow Rate @ 20 Ft. Lift @ 50 Psi | 5 GPM |
| Flow Rate @ 20 Psi | 55 GPM |
| Flow Rate @ 50 Ft. Lift @ 30 Psi | 6.6 GPM |
| Flow Rate @ 50 Ft. Lift @ 40 Psi | 4.6 GPM |
| Flow Rate @ 50 Ft. Lift @ 50 Psi | 2.4 GPM |
| Frame | 56J |
| Frequency | 60 Hz |
| Gpm @ 15 Psi | 64 GPM |
| Gpm @ 25 Psi | 45 GPM |
| Gpm @ 30 Psi | 35 GPM |
| Height | 8" |
| Housing Material | Cast Iron |
| Hp | 1/2 hp |
| Impeller Material | Brass |
| Impeller Type | Closed |
| Includes | Requires Ejector Sold Separately (See Accessories Depending On Application) |
| Inlet Connection | 1 1/4" NPT |
|---|---|
| Inlet Diameter | 1 1/4" |
| Inlet Standard | NPT |
| Inlet Type | 1 1/4" , NPT |
| Length | 14 4/5" |
| Material Of Construction | Cast Iron |
| Max. Case Pressure | 123 psi |
| Max. Inlet Pressure | 123 psi |
| Max. Pressure | 66 psi |
| Max. Suction Lift | 100 ft. |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Capacitor Start |
| No. Of Stages | 1 |
| Nominal Voltage | 110/230V AC |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 8" |
| Overall Length | 14 3/4" |
| Overall Width | 9 1/8" |
| Phase | 3 |
| Pressure Switch Setting | 30 psi to 50 psi |
| Rpm | 3450 RPM |
| Seal Material | Buna N, Carbon, Silicon Carbide, Stainless Steel |
| Seal Type | Mechanical |
| Shut Off | 66 psi |
| Shut Off Pressure | 66 psi |
| Suction Lift | 90 ft. |
| Type | High Volume |
| Voltage | 115/230V AC |
| Wetted Material | Brass, Buna N, Carbon Ceramic, Cast Iron, Stainless Steel |
| Width | 9 1/8" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 23.18 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.9775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)