-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Jet Pump |
|---|---|
| Amps | 10.8/5.5A |
| Body Material | Thermoplastic |
| Discharge Connection | 1" NPT |
| Discharge Dia. | 1" |
| Discharge Size | 1" |
| Discharge Standard | NPT |
| Discharge Type | NPT |
| Ejector Included | No |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 14.5 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 9.1 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 3.6 GPM |
| Flow Rate @ 20 Ft. Lift @ 30 Psi | 9.7 GPM |
| Flow Rate @ 50 Ft. Lift @ 30 Psi | 6.5 GPM |
| Flow Rate @ 50 Ft. Lift @ 40 Psi | 3.6 GPM |
| Flow Rate @ 50 Ft. Lift @ 50 Psi | 1.1 GPM |
| Flow Rate @ 80 Ft. Lift @ 30 Psi | 2.9 GPM |
| Height | 12" |
| Housing Material | Thermoplastic |
| Hp | 3/4 hp |
| Includes | Pressure Gauge |
| Inlet Connection | 1 1/4" NPT |
| Inlet Diameter | 1 1/4" |
| Inlet Standard | NPT |
|---|---|
| Inlet Type | 1 1/4" , NPT |
| Length | 18" |
| Material Of Construction | Thermoplastic |
| Max. Case Pressure | 136 psi |
| Max. Inlet Pressure | 75 psi |
| Max. Pressure | 61 psi |
| Max. Suction Lift | 80 ft. |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Nominal Voltage | 110/230V AC |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 12" |
| Overall Length | 18" |
| Overall Width | 12" |
| Pressure Switch Setting | 30 psi to 50 psi |
| Seal Type | Mechanical |
| Shut Off | 61 psi |
| Shut Off Pressure | 61 psi |
| Suction Lift | 80 ft. |
| Voltage | 115/230V AC |
| Width | 12" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 30.48 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 15.5025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)