-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Convertible Jet Pump |
|---|---|
| Amps | 17/8.5A |
| Body Material | Thermoplastic |
| Discharge Connection | 1" NPT |
| Discharge Dia. | 1" |
| Discharge Size | 1" |
| Discharge Standard | NPT |
| Discharge Type | NPT |
| Ejector Included | No |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 19.2 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 18.4 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 10.2 GPM |
| Flow Rate @ 20 Ft. Lift @ 30 Psi | 12.2 GPM |
| Flow Rate @ 20 Ft. Lift @ 50 Psi | 5.4 GPM |
| Flow Rate @ 50 Ft. Lift @ 30 Psi | 14.3 GPM |
| Flow Rate @ 50 Ft. Lift @ 40 Psi | 9.2 GPM |
| Flow Rate @ 50 Ft. Lift @ 50 Psi | 4 GPM |
| Flow Rate @ 80 Ft. Lift @ 30 Psi | 7 GPM |
| Flow Rate @ 80 Ft. Lift @ 50 Psi | 4.2 GPM |
| Height | 12" |
| Housing Material | Thermoplastic |
| Hp | 1 hp |
| Includes | Pressure Gauge |
| Inlet Connection | 1 1/4" NPT |
| Inlet Diameter | 1 1/4" |
|---|---|
| Inlet Standard | NPT |
| Inlet Type | 1 1/4" , NPT |
| Length | 19" |
| Material Of Construction | Thermoplastic |
| Max. Case Pressure | 141 psi |
| Max. Inlet Pressure | 75 psi |
| Max. Pressure | 66 psi |
| Max. Suction Lift | 110 ft. |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Nominal Voltage | 110/230V AC |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 12" |
| Overall Length | 19" |
| Overall Width | 12" |
| Pressure Switch Setting | 30 psi to 50 psi |
| Seal Type | Mechanical |
| Shut Off | 66 psi |
| Shut Off Pressure | 66 psi |
| Suction Lift | 100 ft. |
| Voltage | 115/230V AC |
| Width | 12" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 30.48 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)