-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Louver Damper |
|---|---|
| Adjustable Blades | Yes |
| Blade Angle | 45° |
| Blade Type | Drainable |
| Finish | Mill |
| Flange Width | 1 1/4" , Not Applicable |
| Frame Height | 41 1/2" |
| Frame Type | Hat Channel |
| Frame Width | 41 1/2" |
| Free Area | 5 sq. ft. |
| Includes | Bird Screen, Screen Fasteners |
| Inside Height | 40 1/2" |
| Inside Width | 39 3/4" |
| Intake Louver Inside Width | 39" |
| Intake Louver Outside Height | 41 1/2" |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Item | Combination Louver Damper |
|---|---|
| Louver Material | Aluminum |
| Louver Type | Combination |
| Material | Aluminum |
| Max. Exhaust | 4875 CFM |
| Max. Intake | 3413 CFM |
| Max. Velocity | 3000 FPM |
| Maximum Air Velocity | 3000 FPM |
| Number Of Blades | 9 |
| Outside Height | 41 1/2" |
| Outside Width | 41 1/2" |
| Point Of Water Penetration | 1118 FPM |
| Rough Opening Height | 42" |
| Rough Opening Width | 42" |
| Type | Adjustable Damper |
| Wall Opening Size | 42" x 42" |
| Height (cm) | 113.03 |
|---|---|
| Length (cm) | 110.49 |
| Width (cm) | 20.32 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)