-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Louver Damper |
|---|---|
| Adjustable Blades | Yes |
| Blade Angle | 45° |
| Blade Type | Drainable |
| Finish | Mill |
| Flange Width | 1 1/2" |
| Frame Height | 11 1/2" |
| Frame Type | Flanged |
| Frame Width | 11 1/2" |
| Free Area | 0.2 sq. ft. |
| Includes | Bird Screen |
| Inside Height | 10 1/2" |
| Inside Width | 9 3/4" |
| Intake Louver Inside Width | 9" |
| Intake Louver Outside Height | 14 1/2" |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Item | Combination Louver Damper |
|---|---|
| Louver Material | Extruded Aluminum |
| Louver Max. Exhaust | 381 CFM |
| Louver Max. Intake | 266 CFM |
| Louver Maximum Intake | 266 CFM |
| Louver Type | Combination |
| Material | Aluminum |
| Maximum Air Velocity | 3000 FPM |
| Maximum Exhaust | 381 CFM |
| Maximum Intake | 266 CFM |
| Number Of Blades | 2 |
| Outside Height | 11 1/2" |
| Outside Width | 11 1/2" , 14 1/2" |
| Point Of Water Penetration | 1118 FPM |
| Rough Opening Height | 12" |
| Rough Opening Width | 12" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.807 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)