-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Combination Louver Damper |
|---|---|
| Adjustable Blades | Yes |
| Blade Type | Drainable |
| Finish | Mill |
| Flange Width | 1 1/4" , Not Applicable |
| Frame Type | Hat Channel |
| Free Area | 0.521 sq. ft. |
| Includes | Bird Screen, Screen Fasteners |
| Inside Height | 12" , 18" |
| Inside Width | 18" |
| Intake Louver Inside Width | 15" |
| Intake Louver Outside Height | 17 1/2" |
| Intake Or Exhaust Application | Exhaust, Intake |
| Louver Item | Combination Louver Damper |
| Louver Material | Aluminum |
| Louver Max. Exhaust | 625 CFM |
| Louver Max. Intake | 438 CFM |
|---|---|
| Louver Maximum Intake | 438 CFM |
| Louver Type | Combination |
| Material | Aluminum |
| Max. Exhaust | 625 CFM |
| Max. Intake | 438 CFM |
| Max. Velocity | 3000 FPM |
| Maximum Exhaust | 625 CFM |
| Number Of Blades | 3 |
| Outside Height | 17 1/2" |
| Outside Width | 17 1/2" |
| Rough Opening Height | 18" |
| Rough Opening Width | 18" |
| Type | Adjustable Damper |
| Wall Opening Size | 18" x 18" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 20.32 |
| HS Code | 7610900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.669 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)