-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Bearing Type | Ball On Motor, Roller On Case |
| Brush Type | Externally Replaceable , Replaceable Externally |
| Color | Black |
| Finish | Matte |
| Full Load Amps | 2.01A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Powdered Metal, Steel |
| Gear Ratio | 10:1 |
| Gear Type | Bevel, Spur |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Gearmotor Shaft Type | Single Right |
| Housing Material | Die Cast Zinc, Steel |
| Housing Material Finish | Matt Black |
| Input Hp | 1/8 hp |
| Keyway Type | 0.1875 sq. in. |
| Length Less Shaft | 11 3/4" |
| Lubrication | Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 47 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
|---|---|
| Motor Type | Permanent Magnet Dc |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 177 RPM |
| Operating Voltage | 90V DC |
| Output Shaft Dia. | 5/8" |
| Output Shaft Length | 1 1/2" |
| Overall Length | 11 17/25" |
| Overhung Load | 175 lbs. |
| Overhung Load Capacity | 175 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 151-200 RPM |
| Seal Type | Lip |
| Seals | Lip |
| Shaft | Single |
| Shaft Orientation | Right Angle |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 90V DC |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 21.34 |
| HS Code | 8501104060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.1685 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)