-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Gearmotor |
|---|---|
| Base To Center Of Shaft | 2.63" |
| Bearing Type | Porous Bronze Sleeve On Case, Sleeve On Motor |
| Brush Type | Externally Replaceable |
| Finish | Unpainted |
| Full Load Amps | 0.59A |
| Gear Case | Die Cast Zinc |
| Gear Case Material | Die Cast Zinc |
| Gear Material | Cast Iron Output Gear, Hardened Steel Worm, Steel Input Gear |
| Gear Ratio | 525:1 |
| Gear Type | Worm |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Housing Material | Die Cast Zinc |
| Housing Material Finish | Unpainted |
| Input Hp | 1/20 hp |
| Insulation Class | Class F |
| Keyway Size | #404 |
| Keyway Type | Woodruff #404 |
| Lubrication | Grease Filled |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 250 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
|---|---|
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 3 RPM |
| Operating Voltage | 90V DC |
| Output Location | Right Hand |
| Output Shaft Dia. | 1/2" |
| Output Shaft Height | 2.63" |
| Output Shaft Length | 1 5/8" |
| Output Shaft Type | Keyed |
| Overhung Load | 100 lbs. |
| Overhung Load Capacity | 100 lbs.-ft. |
| Replaceable Motor Brushes | Yes |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 3 RPM |
| Seal Type | Lip Type On Output Shaft |
| Seals | Lip Type On Output Shaft |
| Shaft | Right Hand Output |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 5/8" |
| Shaft Orientation | Right Angle |
| Tachometer Feedback | No |
| Thermal Protection | No |
| Voltage | 90V DC |
| standard | C-UL RECOGNIZED, UL RECOGNIZED |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 13.97 |
| HS Code | 8501106060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)