-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Convection Ceiling Heater |
|---|---|
| Amps | 1.6A |
| Control Type | Thermostat |
| Features | Ground Wires, Lead Wires Housed In Flexible Metal Conduit, J-Box Connector, Insulated, 1 Lb. Density High Temperature Fiberglass, Constructed Of Fire Retardant Materials |
| Finish | Powder Coat |
| Frequency | 60 Hz |
| Heater Mounting Position | Vertical Burn |
| Heater Voltage | 240V AC |
| Heating Capacity | 1280 btuH |
| Heating Method | Radiant |
| Height | 1" |
| Housing Color | White |
| Housing Finish | Powder Coated |
| Housing Material | Fiberglass |
| Length | 24" |
| Mounting Type | Recessed, Surface |
|---|---|
| Output Wattage | 375 W |
| Overall Depth | 5 3/4", 7" |
| Overall Dimensions | 24" x 24" x 1" |
| Overall Height | 1" |
| Overall Length | 24" |
| Overall Width | 24" |
| Phase | 1.0 |
| Power | 0.375 kW |
| Promotion Restriction | Not Eligible For Promotion |
| Thermostat Included | No |
| Voltage | 240V AC |
| Wattage | 375 W |
| Width | 24" |
| standard | UL LISTED, CUL LISTED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 6.48 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)