-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Convection Ceiling Heater |
|---|---|
| Air Flow | 300 CFM |
| Air Temp. Rise | 45°F |
| Amperage | 24/18.3/12A |
| Control Type | Thermostat |
| Features | Adjustable Directional Airflow |
| Finish | Baked Enamel Electrostatic Paint |
| Frequency | 60 Hz |
| Heater Mounting Position | Vertical Burn |
| Heater Voltage | 208V AC |
| Heating Capacity | 17100 btuH, 13000 btuH, 8500 btuH |
| Heating Method | Fan Forced |
| Height | 5 3/4" |
| Housing Color | Gray |
| Housing Finish | Baked Enamel |
| Housing Material | Steel |
|---|---|
| Length | 23 3/4" |
| Mounting Type | Recessed |
| Overall Depth | 7" |
| Overall Dimensions | 23 3/4" x 23 3/4" x 5 3/4" |
| Overall Height | 5 3/4" |
| Overall Length | 23 3/4" |
| Overall Width | 23 3/4" |
| Phase | 1, 3 |
| Thermostat Included | No |
| Voltage | 208V AC |
| Wattage Output | 2500/3800/5000 W |
| Width | 23 3/4" |
| standard | UL LISTED, CUL LISTED |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 60.32 |
| Width (cm) | 60.32 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 16.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)