-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift Lifting Hook |
|---|---|
| Color | Silver |
| Fork Pocket Height | 2 1/4" |
| Fork Pocket Spacing | 6 1/2" |
| Fork Pocket Width | 6 1/2" |
| Hook Opening Size | 1" |
| Hook Type | Single Swivel Hook |
| Includes | Belt, Tightening Bolt |
| Load Capacity | 4000 lbs. |
|---|---|
| Material | Steel |
| Maximum Load Capacity | 4000 lbs. |
| Number Of Fork Pockets | 2 |
| Overall Height | 15" |
| Overall Width | 11 3/4" |
| Storage Height | 7 1/2" |
| Style | Single Fork, Single Swivel Hook |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 21.59 |
| HS Code | 8431200000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.5475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)