-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps | 18/9A |
| Amps Ac | 18/9A |
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade Dia. | 18" |
| Blade Thickness | 0.035" |
| Blade Wheels Dia. | 18" |
| Cutting Angle | 90° |
| Cutting Capacity Rectangle | 10 3/4" x 8" |
| Cutting Capacity Round | 10 3/4" |
| Cutting Capacity Square | 10 3/4" |
| Features | Heavy Gauge Steel Construction, Cast Iron Wheels, Industrial Rated Heavy Duty Speed Reducer, Pulleys, Table And Led Blade Speed Indicator |
| Horizontal Rectangular Cutting Capacity | 10 3/4" x 18" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Includes | Built In Chip Chute, Cast Iron Pulleys, Chip Blower, Eye Bolt, Industrial Rated Heavy Duty Speed Reducer, Nema Frame Motor With Power Cord, Push Button Magnetic Power Switch, Rip Fence, Rubberized Cast Iron Wheels, Wheel Cleaning Brush |
| Material Application | Metal, Wood |
| Max. Blade Length | 141" |
| Max. Blade Width | 5/8" |
|---|---|
| Max. Thickness Of Cut | 10" |
| Min. Blade Length | 138" |
| Min. Blade Width | 1/8" |
| Miter Angle Range | 0° |
| Miter Capacity | 90° |
| Number Of Speed Settings | Continuous |
| Overall Depth | 30" |
| Overall Height | 75" |
| Overall Width | 37" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 10 3/4" x 18" |
| Round Cutting Capacity - Horizontal | 10 3/4" |
| Sfpm Range | 82 SFPM to 385 SFPM |
| Speed | 82-385 FPM |
| Table Dimensions | 21 1/2" x 23 1/2" |
| Throat Depth - Vertical | 18" |
| Voltage | 115/230V AC |
| Height (cm) | 211.58 |
|---|---|
| Length (cm) | 74.68 |
| Width (cm) | 104.65 |
| HS Code | 8202200030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)