-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps Ac | 16/8A |
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade Dia. | 18" |
| Blade Thickness | 0.035" |
| Blade Wheels Dia. | 18" |
| Current | 16/8A |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 12" x 17 3/4" |
| Cutting Capacity Round | 12" |
| Cutting Capacity Square | 10" |
| Features | Ball Bearing Gudies, Blade Cleaning Wire Brush, Built In Chip Chute, Chip Blower, Metal Cutting Speeds, Miter Guage, Rack And Pinion Blade Guide Adjustment, Rip Fence, Wood And Metal Blade, Wood Cutting Speed |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Includes | (6) Metal Cutting Speeds, Ball Bearing Guides, Blade Cleaning Wire Brush, Built-In Chip Chute, Chip Blower, Miter Gauge, Rack And Pinion Blade Guide Adjustment, Rip Fence, Wood And Metal Blade, Wood Cutting Speed |
| Material Application | Metal, Wood |
| Max. Blade Length | 137" |
| Max. Blade Width | 1" |
| Max. Thickness Of Cut | 12" |
|---|---|
| Min. Blade Length | 135" |
| Min. Blade Width | 3/16" |
| Miter Angle Range | 45° |
| Miter Capacity | 45° |
| Number Of Speed Settings | 7 |
| Overall Depth | 29" |
| Overall Height | 76" |
| Overall Width | 24" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 12" x 17 3/4" |
| Round Cutting Capacity - Horizontal | 12" |
| Rpm | 1120 RPM |
| Sfpm Range | 45 SFPM to 3000 SFPM |
| Speed | 45/65/90/110/155/215/3000 FPM |
| Table Dimensions | 19" x 19" |
| Table Size | 19" x 19" |
| Throat Depth - Vertical | 17 3/4" |
| Voltage | 120/240V AC |
| Height (cm) | 205.74 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 60.96 |
| HS Code | 8461508020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 213.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)