-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Gear Pump Head |
|---|---|
| Body Material | Stainless Steel |
| Compatible Motor Frame | Not Applicable |
| Connection Size | 3/8" |
| Connection Type | NPT |
| Design | Pedestal |
| Duty Rating | Intermediate |
| Flow Rate | 4.8 GPM |
| Flow Rate @ 100 Psi | 4.4 GPM |
| Flow Rate @ 125 Psi | 4.1 GPM |
| Flow Rate @ 25 Psi | 4.8 GPM |
| Flow Rate @ 50 Psi | 4.7 GPM |
| Flow Rate @ 75 Psi | 4.6 GPM |
| Gear Design | Spur |
| Gear Material | Fortron PPS |
| Gear Type | Spur |
| Grade | Grade 316 |
| Height | 4 1/4" |
| Housing Material | Stainless Steel |
| Hp @ 100 Psi | 1 hp |
| Hp @ 125 Psi | 1 hp |
| Hp @ 125 Psi @ 1725 Rpm | 1 hp |
| Hp @ 25 Psi | 1/2 hp |
| Hp @ 50 Psi | 3/4 hp |
| Hp @ 75 Psi | 3/4 hp |
| Hp @ Free Flow | 1/2 hp |
| Hp @ Free Flow @ 1725 Rpm | 1 hp |
| Hp Required | 1 hp |
| Includes | Not Applicable |
| Length | 8 1/4" |
|---|---|
| Max. Motor Speed | 1725 RPM |
| Max. Operating Pressure | 125 psi |
| Max. Operating Temperature | 280°F |
| Max. Pressure | 125 psi |
| Max. Suction Lift | 3.5 ft. |
| Max. Viscosity | 550 SUS |
| Min. Operating Temperature | 32°F |
| Motor Hp | 1 hp |
| Motor Mounting Type | Pedestal |
| O-ring Material | Viton |
| Operating Temp. Range | 32°F to 280°F |
| Overall Height | 4.3" |
| Overall Length | 8.3" |
| Overall Width | 3.3" |
| Port Size | 3/8" |
| Recommended Motor Hp | 1 hp |
| Relief Valve | Without |
| Seal | Carbon, Ceramic, Mechanical With Stainless Steel, Viton |
| Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
| Seal Type | Mechanical |
| Shaft Dia. | 1/2" |
| Shaft Height | 2 4/5" |
| Shaft Length | 2 3/4" |
| Shaft Material | Stainless Steel |
| Shaft Outside Dia. | 1/2" |
| Temp. Range | +32°F to +280°F |
| Type | Chemical Duty |
| Width | 3 1/4" |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 14.48 |
| HS Code | 8413600090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 4.545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)