-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shallow Well Jet Pump |
|---|---|
| Amps | 9.0/4.5 |
| Body Material | Stainless Steel |
| Ejector Included | Yes |
| Flow Rate @ 10 Ft. @ 30 Psi | 4.4 GPM |
| Flow Rate @ 10 Ft. @ 40 Psi | 2.7 GPM |
| Flow Rate @ 10 Ft. @ 50 Psi | 0.9 GPM |
| Flow Rate @ 15 Ft. @ 30 Psi | 4.4 GPM |
| Flow Rate @ 15 Ft. @ 50 Psi | 0.6 GPM |
| Flow Rate @ 20 Ft. @ 30 Psi | 4.5 GPM |
| Flow Rate @ 20 Ft. @ 50 Psi | 0.6 GPM |
| Flow Rate @ 25 Ft. @ 30 Psi | 3 GPM |
| Flow Rate @ 25 Ft. @ 50 Psi | 0.4 GPM |
| Flow Rate @ 5 Ft. @ 30 Psi | 5 GPM |
| Flow Rate @ 5 Ft. @ 50 Psi | 1.6 GPM |
| Gpm Of Water @ 10 Ft @ 30, 50 Psi | 4.4/0.9 |
| Gpm Of Water @ 15 Ft @ 30, 50 Psi | 4.4 0.6 |
| Gpm Of Water @ 20 Ft @ 30, 50 Psi | 4.5/0.6 |
| Gpm Of Water @ 25 Ft @ 30, 50 Psi | 3.0 0.4 |
| Gpm Of Water @ 5 Ft @ 30, 50 Psi | 5.0 1.6 |
| Height | 11 1/2" |
| Hp | 1/3 hp |
| Includes | Pump And Ejector |
| Inlet | 1-1/4" NPT |
| Inlet Size | 1 1/4" |
|---|---|
| Inlet Type | Npt |
| Length | 19 1/2" |
| Max. Case Pressure | 160 psi |
| Max. Inlet Pressure | 75 psi |
| Max. Operating Temp. | 95°F |
| Motor Enclosure | ODP |
| Motor Enclosure Design | Open Drip Proof |
| Motor Type | Capacitor Start |
| Npt Inlet | 1.25 |
| Npt Outlet | 1 |
| Outlet | 1" NPT |
| Outlet Size | 1" |
| Outlet Type | Npt |
| Pressure Switch Setting | 30 psi to 50 psi |
| Pump Material | Stainless Steel |
| Seal Type | Mechanical |
| Shut Off | 59 PSI |
| Shut Off Pressure | 59 psi |
| Suction Lift | 25 ft. |
| Tank Pressure Range | 30 psi to 50 psi |
| Voltage | 115/230 |
| Width | 11" |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 51.31 |
| Width (cm) | 29.72 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 12.0825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)