-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shallow Well Jet Pump |
|---|---|
| Amps | 10/4.8A |
| Application | Use Only With Nonflammable Liquids Compatible With Pump Component Materials And In Nonflammable/Non Explosive Atmospheres. For Use In Wells Where The Vertical Depth To Water Is Less Than 25 Ft. |
| Discharge Size | 1" |
| Discharge Type | NPT |
| Ejector Included | Yes |
| Flow Rate @ 10 Ft. @ 30 Psi | 7.5 GPM |
| Flow Rate @ 10 Ft. @ 40 Psi | 4.5 GPM |
| Flow Rate @ 10 Ft. @ 50 Psi | 2.8 GPM |
| Flow Rate @ 10 Ft. Lift @ 30 Psi | 7.5 GPM |
| Flow Rate @ 10 Ft. Lift @ 40 Psi | 4.5 GPM |
| Flow Rate @ 10 Ft. Lift @ 50 Psi | 2.8 GPM |
| Flow Rate @ 15 Ft. @ 30 Psi | 6.3 GPM |
| Flow Rate @ 15 Ft. @ 50 Psi | 2.5 GPM |
| Flow Rate @ 20 Ft. @ 30 Psi | 4.8 GPM |
| Flow Rate @ 20 Ft. @ 50 Psi | 1.3 GPM |
| Flow Rate @ 25 Ft. @ 30 Psi | 3.3 GPM |
| Flow Rate @ 25 Ft. @ 50 Psi | 1 GPM |
| Flow Rate @ 5 Ft. @ 30 Psi | 8.5 GPM |
| Flow Rate @ 5 Ft. @ 50 Psi | 3.5 GPM |
| Housing Material | Cast Iron |
| Hp | 1/3 hp |
| Includes | 1" X 3/4" Adaptor, Nozzle, Venturi |
| Inlet | 1 1/4" NPT |
| Inlet Dia. | 1 1/4" |
| Inlet Size | 1 1/4" |
|---|---|
| Length | 20 3/16" |
| Max. Case Pressure | 123 psi |
| Max. Inlet Pressure | 123 psi |
| Max. Operating Temp. | 90°F |
| Max. Suction Lift | 25 ft. |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Type | Capacitor Start |
| No. Of Stages | 1 |
| Npt Outlet | 1 |
| Number Of Stages | 1 |
| Outlet Size | 1" |
| Outlet Type | NPT |
| Overall Height | 8 |
| Overall Length | 20.1875" |
| Overall Width | 9 1/8" |
| Pressure Switch Setting | 30 psi to 50 psi |
| Pump Material | Cast Iron |
| Seal Type | Mechanical |
| Shut Off Pressure | 66 psi |
| Suction Lift | 25 ft. |
| Voltage | 115/230V AC |
| Width | 9 1/8" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 67.31 |
| Width (cm) | 33.02 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 18.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)