-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control |
|---|---|
| Compatible With Series | Dayton Speed Controllable Fans |
| Contact Form | Not Applicable |
| Depth | 2 1/2" |
| Fits | Single Gang Box |
| Includes | Mounting Screws, Wire Nuts |
| Items Controlled | Fans |
| Max. Amps | 10A |
| Max. Temp. Setting | Not Applicable |
| Maximum Input Current | 10A |
| Min. Temp. Setting | Not Applicable |
| Number Of Switches Or Dials | 1 |
| Overall Depth | 2 1/2" |
|---|---|
| Overall Height | 4 1/2" |
| Overall Width | 4 1/8" |
| Plate Color | Silver |
| Plate Material | Aluminum |
| Reversible | Not Reversible |
| Switch Color | Black |
| Switch Type | Dial |
| Type | Rotary, Adjustable |
| Voltage Rating | 115V |
| Width | 4 1/8" |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.72 |
| HS Code | 8541300080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)