-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control |
|---|---|
| Compatible With Series | Dayton Fans With Ec Motors |
| Contact Form | Not Applicable |
| Fits | Single Gang Junction Box |
| Includes | Hardware, Speed Control, Transformer |
| Input Voltage | 115/230V AC |
| Max. Amps | 0.5/0.25A |
| Max. Temp. Setting | Not Applicable |
| Maximum Input Current | 0.5A |
| Maximum Input Wattage | 50 W |
| Min. Temp. Setting | Not Applicable |
| Nominal Input Voltage | 120/240V AC |
| Number Of Switches Or Dials | 1 |
| Overall Depth | 2" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Width | 2 3/4" |
| Plate | Silver Stainless Steel |
| Plate Color | Silver |
| Plate Material | Stainless Steel |
| Product Type | Speed Control |
| Reversible | Not Reversible |
| Switch Color | Black |
| Switch Design | Dial |
| Switch Type | Dial |
| Temperature Sensor | Temperature Sensor Not Included |
| Type | Remote Dial |
| Voltage Rating | 115/230V |
| Width | 2 3/4" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 7.62 |
| HS Code | 8537106000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)