-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Speed Control |
|---|---|
| Application | Fans |
| Compatible With Series | Not Applicable |
| Contact Form | SPST |
| Depth | 1 1/4" |
| Fits | Single Gang Box |
| Height | 4 1/2" |
| Includes | Mounting Screws, Wire Nuts |
| Input Voltage | 120V AC |
| Ip Rating | IP5X |
| Items Controlled | Fans |
| Max. Amps | 12A |
| Max. Temp. Setting | Not Applicable |
| Maximum Input Current | 12A |
| Maximum Input Wattage | 1440 W |
| Maximum Time Setting | Not Applicable |
| Min. Temp. Setting | Not Applicable |
| Min. Time Setting | Not Applicable |
| Nominal Input Voltage | 120V AC |
|---|---|
| Number Of Switches Or Dials | 2 |
| Overall Depth | 1 1/4" |
| Overall Height | 4 1/2" |
| Overall Width | 4 1/2" |
| Plate | Black, Silver Aluminum |
| Plate Color | Black, Silver |
| Plate Material | Aluminum |
| Product Type | Speed Control |
| Reversible | Not Reversible |
| Switch Color | Gold |
| Switch Design | Dial, Touch Button |
| Switch Type | Dial, Touch Button |
| Temperature Sensor | Temperature Sensor Not Included |
| Type | Rotary, Adjustable |
| Voltage Rating | 120V |
| Width | 4 1/2" |
| Standards | CULUS COMPONENT RECOGNIZED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.45 |
| HS Code | 8536509025 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)