-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Application | Agriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging |
| Base To Center Of Shaft | 2.07" |
| Bearing Type | Ball On Motor, Sleeve On Case |
| Capacitor Required | Yes |
| Compatible Capacitor | 2MDV4 |
| Enclosure Type | Totally Enclosed Nonventilated |
| Frequency | 50/60 Hz |
| Full Load Current | 0.51A |
| Gear Material | Nylon, Sintered Steel |
| Gear Ratio | 58.5:1 |
| Gear Type | Helical, Spur |
| Gearmotor Enclosure | Totally Enclosed Nonventilated |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Parallel |
| Housing Material | Die Cast Aluminum |
| Housing Material Finish | Powder Coated |
| Input Hp | 1/25 hp , 11/20 hp |
| Inverter Rated | No |
| Keyway Depth | 1/8" |
| Keyway Size Type | Flat |
| Keyway Type | Flat |
| Keyway Width | 3/16" |
| Length Less Shaft | 6.33" |
| Lubrication | Grease |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 50 lbs.-in. |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Motor Insulation Class | Class B |
| Motor Shaft Design | Flat |
| Motor Type | Permanent Split Capacitor |
|---|---|
| Mount Hole Center-to-center Length | 2 16/25" |
| Mount Hole Center-to-center Width | 2 16/25" |
| Mount Type | Any Position |
| Mounting Orientation | Any Angle |
| Nameplate Speed | 29 RPM |
| No Load Speed | 28 RPM |
| Number Of Brake Discs Required | 1 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 115V AC |
| Output Shaft Dia. | 1/2" |
| Output Shaft Height | 2.07" |
| Output Shaft Length | 1 1/16" |
| Overall Height | 3 1/2" |
| Overall Length | 6.99" |
| Overall Width | 3 9/25" |
| Overhung Load Capacity | 50 lbs.-ft. |
| Phase | Single |
| Reversible Shaft Output | Yes |
| Rotation | CW/CCW |
| Seal Type | Spring Loaded |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1.05" |
| Shaft Orientation | Parallel |
| Starting Torque | 77 lbs.-in. |
| Type | Permanent Split Capacitor |
| Brake Type | None |
| Standards | C-UL RECOGNIZED, UL RECOGNIZED |
| Thermal Protection | None |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 20.08 |
| Width (cm) | 8.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)