-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electric Wall Heater |
|---|---|
| Air Flow | 50 CFM |
| Air Temp. Rise | 181°F |
| Amperage | 2.2/4.3/6.5/8.7/2.5/5/7.5/10A |
| Automatic Fan Delay (on/off) | No |
| Btuh | 6142 btuH, 4608 btuH, 3072 btuH, 1536 btuH, 8190 btuH, 4095 btuH, 2047 btuH |
| Building Management System Compatible | No |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | No |
| Electric Heater Phase | 1 |
| Fan Only Operation | No |
| Filter Included | No |
| Finish | Baked Enamel |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Depth | 3/4" |
| Grille Finish | Enamel |
| Grille Height | 7 3/4" |
| Grille Material | Steel |
| Grille Width | 16 7/8" |
| Heater Mounting Position | Horizontal Burn |
| Heating Capacity | 1536 btuH, 3072 btuH, 4608 btuH, 6142 btuH2047 btuH, 4095 btuH, 6142 btuH, 8190 btuH |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 4 3/8" |
| Housing Height | 6 5/8" |
| Housing Material | Steel |
| Housing Width | 14 3/8" |
|---|---|
| Includes | Built-In Thermal Cutout, Fan Delay Switch |
| Manufacturers Warranty Length | 1 yr. |
| Minimum Mounting Distance From Ceiling | 36" |
| Minimum Mounting Height From Floor | 4" |
| Mounting Type | Recessed |
| Occupancy Sensor | No |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 4 1/2" |
| Rough-in Dimensions | 6.75" x 14" x 4.5" |
| Rough-in Height | 6 3/4" |
| Rough-in Width | 14" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Tamper Resistant | No |
| Thermal Overheat Protection | One Time Thermal Fuse |
| Thermostat Included | Unit Mounted |
| Voltage | 208/240V AC |
| Wall Opening Depth | 4 3/8" |
| Wall Opening Height | 7" |
| Wall Opening Width | 14 3/4" |
| Wattage Field Convertible | Yes |
| Wattage Output | 450/900/1350/1800/600/1200/1800/2400 W |
| Standards | ETL LISTED, CETL LISTED |
| Height (cm) | 46.23 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 15.49 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.77 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)