-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Wall Heater |
|---|---|
| Air Flow | 100 CFM |
| Air Temp. Rise | 112°F |
| Amperage | 7.2/14.5/8.3/16.7A |
| Automatic Fan Delay (on/off) | Yes |
| Btuh | 10236 btuH, 5118 btuH, 13650 btuH, 6824 btuH |
| Building Management System Compatible | No |
| Color | White |
| Control Type | Mechanical Selector Dial |
| Disconnect Switch | Yes |
| Electric Heater Phase | 1 |
| Fan Only Operation | Yes |
| Features | Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat With 40 To 90 Range, Thermal Overheat Protector |
| Filter Included | No |
| Finish | Powder Paint |
| Frequency | 60 Hz |
| Grille Color | White |
| Grille Depth | 1 1/2" |
| Grille Finish | Powder Coated |
| Grille Height | 19 1/4" |
| Grille Material | Steel |
| Grille Width | 15 3/4" |
| Heater Mounting Position | Horizontal Burn |
| Heating Capacity | 5118 btuH, 10236 btuH, 6824 btuH, 13650 btuH |
| Heating Method | Fan Forced |
| Hold Function | No |
| Housing Depth | 3 3/4" |
| Housing Height | 18 1/4" |
| Housing Material | Steel |
|---|---|
| Housing Width | 14 5/16" |
| Includes | Built-In Thermal Cutout, Fan Delay Switch |
| Minimum Mounting Distance From Ceiling | 36" |
| Minimum Mounting Height From Floor | 8" |
| Mounting Type | Recessed, Surface |
| Occupancy Sensor | No |
| Phase | 1 |
| Programming Capability | Not Programmable |
| Promotion Restriction | Not Eligible For Promotion |
| Remote Control Functions | No Remote Control Included |
| Rough-in Depth | 3 7/8" |
| Rough-in Dimensions | 18 1/4" x 14 5/8" x 3 7/8" |
| Rough-in Height | 18 1/4" |
| Rough-in Width | 14 5/8" |
| Setback Control | No |
| Smart Connectivity | No Connectivity |
| Tamper Resistant | No |
| Thermal Overheat Protection | Manual Reset |
| Thermostat Contact Type | Double Pole |
| Thermostat Included | Unit Mounted |
| Voltage | 208/240V AC |
| Wall Opening Height | 18 1/4" |
| Wall Opening Width | 14 5/8" |
| Wattage Field Convertible | Yes |
| Wattage Output | 1500/3000/2000/4000 W |
| Standards | CETLUS LISTED |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 45.72 |
| HS Code | 8516290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)