-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Damper |
|---|---|
| Application | Motorized |
| Axle Material | Aluminum |
| Blade Material | Aluminum |
| Blade Material Thickness | 0.1" |
| Blade Orientation | Parallel Blades |
| Blade Type | Flat Blade |
| Bushing Material | Nylon |
| Counterbalanced | No |
| Damper Finish | Mill Finish |
| Damper Type | Dynamic |
| Features | Frame Thickness Is 0.125 In, Blade Thickness Is 0.080 In |
| Flange Type | Reversed Flange |
| Flange Width | 1 1/2" |
| For Duct Shape | Square |
| For Fan Dia. | 48" |
| Frame Less Flange Area | 48 sq. in. |
| Frame Material | Aluminum |
| Frame Material Thickness | 0.1" |
| Frequency | 100-240 Hz |
| Full Load Amps | 3A |
| Jamb Seal Material | Stainless Steel |
| Material | Extruded Aluminum |
|---|---|
| Max. Air Velocity | 3500 FPM |
| Max. Velocity | 3500 FPM |
| Motor Bracket Extension | 10 1/4" |
| Motor Included | Yes |
| Mounting Holes | 0.281" x 0.5" |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Operation | Power Open, Spring Return |
| Overall Dia. | 51" |
| Overall Height | 51" |
| Overall Length | 13 1/4" |
| Overall Square | 51" |
| Overall Width | 51" |
| Phase | 1 |
| Rough Opening Dia. | 49" |
| Rough Opening Length | 49" |
| Rough Opening Shape | Square |
| Rough Opening Width | 49" |
| Sq. Opening Required | 49" |
| Type | Power Open, Single Panel, Spring Return |
| Voltage | 100-240V |
| Height (cm) | 129.54 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 129.54 |
| HS Code | 8501402040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)