-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Square Control Damper |
|---|---|
| Acma Leakage Class | Class 1A |
| Airflow Direction | Horizontal, Vertical |
| Application | Volume Control |
| Axle Dia. | 1/2" |
| Axle Material | Plated Steel |
| Bearing Material | Synthetic (Acetal) |
| Bearings | Synthetic (Acetal) Sleeve Type |
| Blade Material | Galvanized Steel |
| Blade Material Thickness | 16 ga. |
| Blade Orientation | Opposed Blades |
| Blade Seal Material | TPE |
| Blade Type | V-Groove |
| Closure Pressure Rating | 5 in. wc |
| Closure Type | Motorized |
| Closure Velocity Rating | 3000 FPM |
| Damper Application | Volume Control |
| Damper Item | Volume Control Damper |
| Damper Shape | Square |
| Duct Height | 16" |
| Duct Width | 16" |
| Flange Type | Hat Channel |
| For Duct Shape | Square |
| For Use In | Low To Medium Pressure And Velocity Systems |
| Frame Depth | 5" |
| Frame Material | Steel |
| Frame Material Thickness | 16 ga. |
| Frame Opening Height | 15 3/4" |
|---|---|
| Frame Opening Width | 15 3/4" |
| Frame Thickness | 16 ga. |
| Frame Width | 15 3/4" |
| Includes | Extension Pin Kit |
| Jamb Seal Material | Vinyl |
| Linkage | Concealed In Frame, Out Of Airstream, Side |
| Max. Air Velocity | 3000 FPM |
| Max. Temp. | 180°F |
| Max. Velocity | 3000 FPM |
| Maximum Pressure | 5 in. wg |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Overall Height | 15 3/4" |
| Overall Length | 5" |
| Overall Width | 15 3/4" |
| Pressure Differential Max. | 5 in. wg |
| Pressure Drop @ 1000 Fpm | 0.027 in. wg |
| Pressure Drop @ 1000 Fpm (amca 5.2) | 0.027 in. wg |
| Rough Opening Shape | Square |
| Rough Opening Width | 16" |
| Seal | Extruded Vinyl Blade |
| Seal Material | Vinyl |
| Sleeve Type | Synthetic |
| Switch Action | Normally Open |
| Standards | AMCA, ASHRAE 90.1, CALIFORNIA TITLE 24, IECC |
| Height (cm) | 34.92 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 40.01 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.0075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)