-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Square Control Damper |
|---|---|
| Acma Leakage Class | Class 1A |
| Airflow Direction | Horizontal, Vertical |
| Application | Volume Control |
| Axle Dia. | 1/2" |
| Axle Material | Plated Steel |
| Bearing Material | Synthetic (Acetal) |
| Bearings | Synthetic (Acetal) Sleeve Type |
| Blade Material | Galvanized Steel |
| Blade Material Thickness | 16 ga. |
| Blade Orientation | Opposed Blades |
| Blade Seal Material | TPE |
| Blade Type | V-Groove |
| Closure Pressure Rating | 5 in. wc |
| Closure Type | Motorized |
| Closure Velocity Rating | 3000 FPM |
| Damper Application | Volume Control |
| Damper Item | Volume Control Damper |
| Damper Shape | Square |
| Duct Height | 12" |
| Flange Type | Hat Channel |
| For Duct Shape | Square |
| For Use In | Low To Medium Pressure And Velocity Systems |
| Frame Depth | 5" |
| Frame Height | 11 3/4" |
| Frame Material | Steel |
| Frame Material Thickness | 16 ga. |
| Frame Opening Height | 11 3/4" |
|---|---|
| Frame Opening Width | 11 3/4" |
| Frame Thickness | 16 ga. |
| Frame Width | 11 3/4" |
| Includes | Extension Pin Kit |
| Jamb Seal Material | Vinyl |
| Linkage | Concealed In Frame, Out Of Airstream, Side |
| Max. Air Velocity | 3000 FPM |
| Max. Temp. | 180°F |
| Max. Velocity | 3000 FPM |
| Maximum Pressure | 5 in. wg |
| Mounting Position | Horizontal |
| Number Of Panels | 1 |
| Overall Height | 11 3/4" |
| Overall Length | 5" |
| Overall Width | 11 3/4" |
| Pressure Differential Max. | 5 in. wg |
| Pressure Drop @ 1000 Fpm | 0.046 in. wg |
| Pressure Drop @ 1000 Fpm (amca 5.2) | 0.046 in. wg |
| Rough Opening Shape | Square |
| Rough Opening Width | 12" |
| Seal | Extruded Vinyl Blade |
| Seal Material | Vinyl |
| Sleeve Type | Synthetic |
| Switch Action | Normally Open |
| standard | AMCA, ASHRAE 90.1, CALIFORNIA TITLE 24, IECC |
| Height (cm) | 29.84 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 29.84 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.41 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)