-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Festoon Intermediate Car |
|---|---|
| Cable Size | 0.97" to 1.4" |
| Cable Type | Round |
| Color | Silver |
| Compatible Cable Thickness | 0.97" to 1.4" |
| Compatible Cable Type | Round |
| Compatible Track Type | C Track |
| Compatible With Grainger Part Number | 33N225 |
| Compatible With Manufacturer Part Number | C32RMT-40 |
| Finish | Galvanized |
| Material | Aluminum, Galvanized Steel |
| Maximum Compatible Round Cable Diameter | 1.4" |
|---|---|
| Maximum Load Capacity | 55 lbs. |
| Minimum Compatible Round Cable Diameter | 0.97" |
| Overall Height | 6.1" |
| Overall Weight | 0.84 lbs. |
| Overall Width | 4.45" |
| Trolley Frame Material | Aluminum, Galvanized Steel |
| Trolley Wheel Diameter | 0.96875" |
| Trolley Wheel Material | Steel |
| Type | C Track |
| Wheel | Steel |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 8.64 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)