-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Battery Charger |
|---|---|
| Compatible Grainger Part Number | 5UCU5 |
| Compatible Mfr Part Number | BMP71 |
| Includes | Quick Charger |
| Output Voltage | 18V DC |
| Printer Series Compatibility | BMP71 |
|---|---|
| Product Type | Quick Charger |
| Size | Universal |
| Standards | Rohs Compliance |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 11.94 |
| HS Code | 8504409550 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)