-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Transformer |
|---|---|
| Depth | 3.43" |
| Enclosure Finish | Epoxy |
| Enclosure Style | Enclosed |
| For Fuse Class | Class CC |
| For Fuse Diameter | 7/16" |
| For Fuse Length | 1 1/2" |
| Frequency | 50/60 Hz |
| Fused | Yes |
| Green Certification Or Other Recognition | RoHS.png |
| Includes | Factory Installed Secondary Fuse Clip, Primary Fuse Block |
| Input Voltage | 208/240/480V AC |
| Manufacturers Warranty Length | 20 yrs. |
| Mounting | Panel |
| Mounting Location | Foot |
| Output Voltage | 120V AC |
|---|---|
| Overall Depth | 3.43" |
| Overall Height | 4.34" |
| Overall Width | 3" |
| Phase | 1 |
| Power Rating | 75 VA |
| Protection Device | Primary Fuse, Secondary Fuse |
| Protective Device | Primary And Secondary Fuse |
| Standards | Cul Listed, Ul Listed |
| Temp. Rise | 55°C |
| Temperature Rise | 105°C |
| Type | Encapsulated |
| Va Rating | 75 VA |
| Va Rating - Transformer | 75 VA |
| Width | 3" |
| Height (cm) | 11.76 |
|---|---|
| Length (cm) | 13.03 |
| Width (cm) | 8.89 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)