-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Control Transformer |
|---|---|
| Depth | 5.45" |
| Enclosure Finish | Epoxy |
| Enclosure Style | Enclosed |
| For Fuse Class | Midget |
| For Fuse Diameter | 7/16" |
| For Fuse Length | 1 1/2" |
| Frequency | 50/60 Hz |
| Fused | No |
| Green Certification Or Other Recognition | RoHS.png |
| Height | 4 16/25" |
| Includes | Factory Installed Secondary Fuse Clip |
| Input Voltage | 208/240/277/380/480V AC |
| Manufacturers Warranty Length | 20 yrs. |
| Mounting | Panel |
| Mounting Location | Foot |
| Output Voltage | 24V AC |
|---|---|
| Overall Depth | 5.45" |
| Overall Height | 4.64" |
| Overall Width | 4 1/2" |
| Phase | 1 |
| Power Rating | 350 VA |
| Protection Device | Secondary Fuse |
| Protective Device | Secondary Fuse |
| Standards | Cul Listed, Ul Listed |
| Temp. Rise | 80°C |
| Temperature Rise | 130°C |
| Type | Encapsulated |
| Va Rating | 350 VA |
| Va Rating - Transformer | 350 VA |
| Width | 4 1/2" |
| Height (cm) | 13.82 |
|---|---|
| Length (cm) | 17.63 |
| Width (cm) | 12.06 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.5825 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)