-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Jack |
|---|---|
| Assembled | Yes |
| Bearing Type | Sealed Ball |
| Color | Red |
| Finish | Polyurethane |
| For Pallet Type | Open, Closed |
| For Surface Type | Concrete |
| Fork Height Lowered | 2" |
| Fork Height Raised | 6 3/4" |
| Fork Length | 48" |
| Fork Style | Narrow |
| Fork Thickness | 1 1/2" |
| Fork Type | Fixed |
| Fork Width | 6 5/16" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Grease Fittings | (6) Internal |
| Grip Type | Cushion Grip |
| Handle | Cushion Grip |
| Handle Material | Steel |
| Handle Type | Ergonomic |
| Key Pallet Jack Feature | General Purpose |
| Load Capacity | 4400 lbs. |
| Load Center | 24" |
| Load Wheel Bearing Type | Ball Bearing |
| Load Wheel Dia. | 1 31/32" |
|---|---|
| Load Wheel/tread Material | Steel |
| Main Wheel Size | 7" |
| Material | Polyurethane Plastic |
| Max. Lifting Height | 6 3/4" |
| Min. Lifting Height | 2" |
| Number Of Batteries | 0 |
| Operation | Manual |
| Overall Height | 48" |
| Overall Length | 63 1/2" |
| Overall Lxwxh | 63.5" x 20.5" x 48" |
| Overall Width | 20 1/2" |
| Pallet Jack Operation | Manual |
| Pallet Jack Style | Low Profile, Narrow |
| Pivot | 210° |
| Roller Dia. | 1.969" |
| Roller Material | Steel |
| Steer Wheel Dia. | 7" |
| Steer Wheel/tread Material | Polyurethane |
| Steering Arc | 210° |
| Strokes To Max. Lift Height | 16 |
| Wheel Base | 48 1/2" |
| Wheel Material | Polyurethane |
| Width Across Forks | 20 1/2" |
| Width Between Forks | 7 7/8" |
Dayton 2ZE63 pallet truck is used for material handling and transportation applications in warehouses and factories. This pallet jack is designed to lift and move palletised loads with ease.
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 52.07 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 78.75 |
A manual pallet truck requires physical pumping of the handle to lift the load, while an electric pallet jack is powered by a battery-operated motor. Electric pallet jacks are generally easier to operate and require less physical effort.
Regular maintenance includes keeping the wheels and rollers clean, lubricating moving parts and inspecting for any damage.
Ensure proper training for operators, adhere to weight capacity limits and use proper lifting techniques.
If a pallet jack is not lifting properly, first ensure that the load is within the weight capacity and that the hydraulic pump is working correctly. If the issue persists, it might require maintenance or repair by a qualified technician.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)