-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Truck |
|---|---|
| Assembled | Yes |
| Color | Red |
| Finish | Powder Coated |
| For Pallet Type | Open, Closed |
| For Surface Type | Concrete |
| Fork Height Lowered | 1 3/4" |
| Fork Height Raised | 6 1/4" |
| Fork Length | 48" |
| Fork Style | Standard |
| Fork Thickness | 1 1/2" |
| Fork Type | Fixed |
| Fork Width | 7" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Gauge | 8 ga. |
| Handle | Steel |
| Handle Material | Steel |
| Handle Type | Ergonomic |
| Key Pallet Jack Feature | General Purpose |
| Load Capacity | 5000 lbs. |
| Load Wheel Bearing Type | Ball Bearing |
| Load Wheel Dia. | 1 3/4" |
| Load Wheel/tread Material | Steel |
|---|---|
| Main Wheel Size | 6" |
| Material | Steel |
| Max. Lifting Height | 6 1/4" |
| Min. Lifting Height | 1 3/4" |
| Number Of Batteries | 0 |
| Operation | Manual |
| Overall Height | 48" |
| Overall Length | 63 1/2" |
| Overall Lxwxh | 63.5" x 27" x 48" |
| Overall Width | 27" |
| Pallet Jack Operation | Manual |
| Pallet Jack Style | Low Profile |
| Pivot | 185° |
| Roller Dia. | 2" |
| Steer Wheel Dia. | 6" |
| Steer Wheel/tread Material | Polyurethane |
| Steering Arc | 180° |
| Strokes To Max. Lift Height | 12 |
| Wheel Base | 48 1/2" |
| Wheel Material | Mold On Polyurethane |
| Width Across Forks | 27" |
| Width Between Forks | 13" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 68.58 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 56.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)