-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Jack |
|---|---|
| Assembled | Yes |
| Bearing Type | Sealed Ball |
| Color | Red |
| Finish | Polyurethane Coat |
| For Pallet Type | Open, Closed |
| For Surface Type | Concrete |
| Fork Height Lowered | 2" |
| Fork Length | 48" |
| Fork Style | Standard |
| Fork Thickness | 1 7/8" |
| Fork Type | Fixed |
| Fork Width | 6 5/16" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Grease Fittings | (6) Internal |
| Grip Type | Cushion Grip |
| Handle | Cushion Grip |
| Handle Material | Steel |
| Handle Type | Ergonomic |
| Key Pallet Jack Feature | General Purpose |
| Load Capacity | 4400 lbs. |
| Load Center | 24" |
| Load Wheel Bearing Type | Ball Bearing |
| Load Wheel Diameter | 1 31/32" |
|---|---|
| Load Wheel/tread Material | Steel |
| Main Wheel Size | 7" |
| Max. Lifting Height | 6.312" |
| Maximum Lifting Height | 6 3/4" |
| Min. Lifting Height | 2" |
| Number Of Batteries | 0 |
| Operation | Manual |
| Overall Height | 48" |
| Overall Length | 63 1/2" |
| Overall Lxwxh | 63.5" x 27" x 48" |
| Pallet Jack Operation | Manual |
| Pallet Jack Style | Low Profile |
| Pivot | 210° |
| Roller Material | Steel |
| Steer Wheel Dia. | 7" |
| Steer Wheel/tread Material | Polyurethane |
| Steering Arc | 210° |
| Strokes To Max. Lift Height | 16 |
| Wheel Base | 49 1/2" |
| Wheel Material | Polyurethane |
| Width Across Forks | 27" |
| Width Between Forks | 14 3/8" |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 68.58 |
| HS Code | 8427900040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)