-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Link |
|---|---|
| Ansi Chain Size | 100-2 |
| Breaking Strength | 50690 lbs. |
| Bushing Dia. (in.) | 0.53" |
| Chain Construction | Riveted Pin |
| Chain No. | 100 |
| Chain Overall Width | 3 17/64" |
| Heavy Series | No |
| Hole Dia. | 0.374" |
| Inside Pin Dia. | 3/8" |
| Inside Width | 3/4" |
| Link Type | Offset |
| Material | Steel |
| Max. Allowable Load | 8570 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
| Number Of Strands | 2 |
|---|---|
| Pin Hole Diameter | 3/8" |
| Pin Length | 3.075" |
| Pin Link Plate Thickness | 0.156" |
| Pin Outside Diameter | 3/8" |
| Pitch | 1 1/4" |
| Plate Height | 1 3/16" |
| Plate Thickness | 5/32" |
| Rivet End To Center Line | 1.485" |
| Roller Diameter | 3/4" |
| Roller Link Plate Height | 1.165" |
| Temp. Range | +10°F to +150°F |
| Tensile Strength | 39062 lbf. |
| Type | Double Strand Offset |
| Working Load Limit | 8570 lbs. |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 15.75 |
| HS Code | 7315900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)