-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Link |
|---|---|
| Ansi Chain Size | 50NP |
| Breaking Strength | 6100 lbs. |
| Bushing Dia. | 7/25" |
| Bushing Dia. (in.) | 0.28" |
| Chain Construction | Riveted Pin |
| Chain Link Overall Width | 1.01" |
| Chain Number | 50 |
| Chain Overall Width | 1 1/64" |
| Chain Roller Dia. | 2/5" |
| Chain Size - Sprockets | 50 |
| Connecting End To Center Line | 0.45" |
| Finish | Nickel Plated |
| Heavy Series | No |
| Hole Dia. | 0.202" |
| Industry Chain Pitch | 5/8" |
| Inside Pin Dia. | 1/5" |
| Inside Width | 3/8" |
| Link Type | Offset |
| Material | Steel |
| Max. Allowable Load | 1430 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
|---|---|
| Number Of Strands | 1 |
| Outside Pin Dia. | 1/5" |
| Overall Width | 0.851" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 13/64" |
| Pin Length | 1.01" |
| Pin Link Plate Thickness | 2/25" |
| Pin Outside Dia. | 13/64" |
| Pitch | 5/8" |
| Plate Height | 19/32" |
| Plate Thickness | 5/64" |
| Rivet End To Center Line | 0.401" |
| Roller Chain Link Item | Offset Link |
| Roller Chain Link Type | Standard Riveted |
| Roller Dia. | 2/5" |
| Roller Diameter | 25/64" |
| Roller Link Plate Height | 0.594" |
| Tensile Strength | 4880 lbf. |
| Type | Offset Link |
| Width Between Roller Link Plates | 3/8" |
| Working Load Limit | 1144 lbs. |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 10.67 |
| HS Code | 7315900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)