-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Link |
|---|---|
| Ansi Chain Size | 40NP |
| Breaking Strength | 3700 lbs. |
| Bushing Dia. | 0.22" |
| Bushing Dia. (in.) | 0.22" |
| Chain Construction | Riveted Pin |
| Chain Link Overall Width | 0.83" |
| Chain Number | 40 |
| Chain Overall Width | 53/64" |
| Chain Roller Dia. | 0.312" |
| Chain Size - Sprockets | 40 |
| Connecting End To Center Line | 3/8" |
| Finish | Nickel Plated |
| Heavy Series | No |
| Hole Dia. | 0.158" |
| Industry Chain Pitch | 1/2" |
| Inside Pin Dia. | 0.155" |
| Inside Width | 5/16" |
| Link Type | Connecting Link |
| Material | Steel |
| Max. Allowable Load | 810 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
|---|---|
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.155" |
| Overall Width | 0.695" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 5/32" |
| Pin Length | 0.83" |
| Pin Link Plate Thickness | 0.06" |
| Pin Outside Dia. | 5/32" |
| Pitch | 1/2" |
| Plate Height | 15/32" |
| Plate Thickness | 1/16" |
| Rivet End To Center Line | 8/25" |
| Roller Chain Link Item | Connecting Link |
| Roller Chain Link Type | Standard Riveted |
| Roller Dia. | 0.313" |
| Roller Diameter | 19/64" |
| Roller Link Plate Height | 0.475" |
| Tensile Strength | 2481 lbf. |
| Type | Roller Link |
| Width Between Roller Link Plates | 0.314" |
| Working Load Limit | 648 lbs. |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 9.4 |
| HS Code | 7315900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)