-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Link |
|---|---|
| Ansi Chain Size | 35 |
| Breaking Strength | 2100 lbs. |
| Bushing Dia. | 1/5" |
| Bushing Dia. (in.) | 0.2" |
| Chain Construction | Riveted Pin |
| Chain Link Overall Width | 16/25" |
| Chain Number | 35 |
| Chain Overall Width | 41/64" |
| Chain Roller Dia. | 1/5" |
| Chain Size - Sprockets | 35 |
| Connecting End To Center Line | 0.284" |
| Heavy Series | No |
| Hole Dia. | 0.143" |
| Industry Chain Pitch | 3/8" |
| Inside Pin Dia. | 0.141" |
| Inside Width | 3/16" |
| Link Type | Offset |
| Material | Steel |
| Max. Allowable Load | 480 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
| Number Of Strands | 1 |
|---|---|
| Outside Pin Dia. | 0.141" |
| Overall Width | 0.514" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 9/64" |
| Pin Length | 16/25" |
| Pin Link Plate Thickness | 0.05" |
| Pin Outside Dia. | 9/64" |
| Pitch | 3/8" |
| Plate Height | 23/64" |
| Plate Thickness | 3/64" |
| Rivet End To Center Line | 0.23" |
| Roller Chain Link Item | Offset Link |
| Roller Chain Link Type | Standard Riveted |
| Roller Dia. | 1/5" |
| Roller Diameter | 3/16" |
| Roller Link Plate Height | 0.356" |
| Tensile Strength | 1760 lbf. |
| Type | Offset Link |
| Width Between Roller Link Plates | 0.188" |
| Working Load Limit | 480 lbs. |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.92 |
| HS Code | 7315900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)