-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chain Link |
|---|---|
| Ansi Chain Size | 35-2 |
| Breaking Strength | 4850 lbs. |
| Bushing Dia. | 1/5" |
| Bushing Dia. (in.) | 0.2" |
| Chain Construction | Riveted Pin |
| Chain Link Overall Width | 1 1/25" |
| Chain Number | 35 |
| Chain Overall Width | 1 3/64" |
| Chain Roller Dia. | 1/5" |
| Connecting End To Center Line | 0.469" |
| Heavy Series | No |
| Hole Dia. | 0.143" |
| Industry Chain Pitch | 3/8" |
| Inside Pin Dia. | 0.141" |
| Inside Width | 3/16" |
| Link Type | Connecting Link |
| Material | Steel |
| Max. Allowable Load | 805 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
| Number Of Strands | 2 |
|---|---|
| Outside Pin Dia. | 0.141" |
| Overall Width | 0.898" |
| Pin Contruction | Riveted Pin |
| Pin Hole Diameter | 9/64" |
| Pin Length | 1 1/25" |
| Pin Link Plate Thickness | 0.05" |
| Pin Outside Dia. | 9/64" |
| Pitch | 3/8" |
| Plate Height | 23/64" |
| Plate Thickness | 3/64" |
| Rivet End To Center Line | 0.429" |
| Roller Chain Link Item | Connecting Link |
| Roller Chain Link Type | Standard Riveted |
| Roller Dia. | 1/5" |
| Roller Diameter | 3/16" |
| Roller Link Plate Height | 0.356" |
| Type | Double Strand Connecting |
| Width Between Roller Link Plates | 0.188" |
| Working Load Limit | 805 lbs. |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 10.67 |
| HS Code | 7315900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)