-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chain Sling |
|---|---|
| Attachment Type | Grab Hook Each End |
| Chain Adjustability | Fixed |
| Chain Color | Black |
| Chain Finish | Painted |
| Chain Grade | Grade 80 |
| Chain Size | 9/32" |
| Chain Trade Size | 9/32" |
| Color | Black |
| Finish | Painted |
| Fitting Color | Black |
| Fitting Finish | Powder Coated |
| Fitting Material | Steel |
| Hook Opening | 5/16" |
| Hook Opening Width | 5/16" |
| Hook Type Included | Grab Hook |
| Length | 10 ft. |
| Load Capacity @ 30 Degrees | Not Applicable |
| Load Capacity @ 45 Degrees | Not Applicable |
| Load Capacity @ 60 Degrees | Not Applicable |
|---|---|
| Load Capacity @ 90° | 3500 lbs. |
| Master Link Inside Length | Not Applicable |
| Master Link Inside Width | Not Applicable |
| Material | Alloy Steel , Steel |
| Max. Operating Temp. | Not Applicable |
| Min. Operating Temp. | Not Applicable |
| Number Of Chains | 1 |
| Number Of Legs | 1 |
| Overall Reach | 10 ft. |
| Single Capacity | 3500 lbs. |
| Sling Hardware Material | Steel |
| Sling Leg Length | Not Applicable |
| Sling Length | 10 ft. |
| Sling Material | Steel |
| Sling Type | SGG |
| Web Sling Hardware Material | Steel |
| Working Load Limit | 3500 lbs. |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 10.92 |
| HS Code | 7315821000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.78 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)