-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chain Sling |
|---|---|
| Chain Adjustability | Adjustable |
| Chain Color | Black |
| Chain Finish | Black Oxide |
| Chain Grade | Grade 80 |
| Chain Size | 7/32" |
| Chain Trade Size | 7/32" |
| Color | Black, Red |
| Dimension A | 2" |
| Dimension B | 2" |
| Dimension C | 0.906" |
| Double Capacity @ 60 Deg. | 3600 lbs. |
| Double Working Load Limit | 3600 lbs. |
| Finish | Painted |
| Fitting Color | Black, Red |
| Fitting Finish | Black Oxide, Painted |
| Fitting Material | Steel |
| Hook Opening | 29/32" |
| Hook Opening Width | 29/32" |
| Hook Type Included | Sling Hook |
| Length | 6" |
| Load Capacity @ 30° | 2100 lbs. |
| Load Capacity @ 45° | 3000 lbs. |
|---|---|
| Load Capacity @ 60° | 3600 lbs. |
| Load Capacity @ 90 Degrees | Not Applicable |
| Master Link Inside Length | 2" |
| Master Link Inside Width | 2" |
| Master Link/bail Opening Height | 2" |
| Master Link/bail Opening Width | 2" |
| Master Link/bail Overall Height | 5 3/4" |
| Material | Alloy Steel , Steel |
| Max. Operating Temp. | Not Applicable |
| Min. Operating Temp. | Not Applicable |
| Number Of Chains | 2 |
| Number Of Legs | 2 |
| Overall Reach | 6 ft. |
| Single Capacity | 2100 lbs. |
| Sling Hardware Material | Steel |
| Sling Leg Length | Not Applicable |
| Sling Length | 6 ft. |
| Sling Material | Steel |
| Sling Type | DOS |
| standard | ASME B30.9 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 11.68 |
| HS Code | 7315821000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.5965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)