-
Select Country
- Source Now
Get it by Friday, Feb 20
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
| Item | Filter/Regulator |
|---|---|
| Adjustment Knob | Yes |
| Adjustment Mechanism | Knob |
| Adjustment Range | 15 psi to 90 psi |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Outlet Size | 1/4" |
| Air Outlet Type | NPT |
| Bowl Material | Thermoplastic |
| Bowl Size | 4 oz. |
| Drain Included | Yes |
| Drain Type | Automatic |
| Filter Bowl Capacity | 4 oz. |
| Filter Bowl Material | Thermoplastic |
| Filter Rating | 5 µm |
| For Maximum Pipe Run | 12 ft. |
| For Substance Type | Air |
| Gauge Port | 1/4" |
|---|---|
| Includes | Fittings Kit And 12 ft. Hose |
| Lubricator Bowl Capacity | 4 oz. |
| Lubricator Bowl Material | Thermoplastic |
| Max. Flow Rate | 90 CFM |
| Max. Pressure | 100 psi |
| Max. Temp. | 150°F |
| Maximum Operating Pressure | 100 psi |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Oil Capacity | 4 oz. |
| Overall Height | 18" |
| Overall Width | 15" |
| Pipe Size | 1/4" |
| Pressure Gauge Included | Yes |
| Pressure Gauge Port Size | 1/4" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 25.4 |
| HS Code | 8467195090 |
|---|---|
| Weight (kg) | 9.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)