-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Axial Fan |
|---|---|
| Amps | 0.185/0.191A |
| Bearing Type | Zero Friction Air |
| Blade Material | Polybutylene |
| Cfm @ 0.000-in. Sp | 239/203 CFM |
| Color | Black |
| Depth | 1" |
| Electrical Connection - Fans | Lead Wires |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Fan Voltage | 115V AC |
| Frequency | 50/60 Hz |
| Height | 2 3/8" |
| Housing Finish | Black Painted |
| Housing Material | PBT Plastic |
| Ip Rating | IP20 |
| Max. Ambient Temp. | 158°F |
|---|---|
| Motor Design | Shaded Pole |
| Motor Insulation | Class A |
| Motor Type | Shaded Pole |
| Mounting Eye O.c. | 1 15/16" |
| Mounting Position | Horizontal/Vertical |
| Phase | 1 |
| Rpm | 4200/4100 RPM |
| Shape | Square |
| Sound Level | 31 dB, 30 dB |
| Thermal Protection | Impedance |
| Voltage | 115V AC |
| Wattage | 3.3 W |
| Watts | 2.8/2.7 W |
| Width | 2 3/8" |
| standard | CE CERTIFIED AND ROHS COMPLIANT, UL COMPONENT RECOGNIZED FOR US AND CANADA |
| Height (cm) | 8.51 |
|---|---|
| Length (cm) | 47.9 |
| Width (cm) | 34.39 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.099 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)