-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Axial Fan |
|---|---|
| Amps | 0.12/0.14A |
| Bearing Type | Ball |
| Blade Material | Polybutylene |
| Cfm @ 0.000-in. Sp | 115/95 CFM |
| Color | Black |
| Depth | 1 1/2" |
| Electrical Connection | Terminals |
| Electrical Connection - Fans | Terminals |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Fan Voltage | 230V AC |
| Frequency | 50/60 Hz |
| Height | 4 11/16" |
| Housing Finish | Black Painted |
| Housing Material | Aluminum |
| Ip Rating | IP20 |
| Max. Ambient Temp. | 158°F |
|---|---|
| Motor Design | Shaded Pole |
| Motor Insulation | Class A |
| Motor Type | Shaded Pole |
| Mounting Eye O.c. | 4 1/8" |
| Mounting Position | Horizontal/Vertical |
| Phase | 1 |
| Requires | Cord Set (Not Included) |
| Rpm | 3150/2850 RPM |
| Shape | Square |
| Sound Level | 50 dBA, 45 dBA |
| Thermal Protection | Impedance |
| Voltage | 230V AC |
| Wattage | 21 W |
| Watts | 21/22 W |
| Width | 4 11/16" |
| standard | ROHS COMPLIANT, UL RECOGNIZED |
| Height (cm) | 14 |
|---|---|
| Length (cm) | 50.01 |
| Width (cm) | 27 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5625 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)