-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Axial Fan |
|---|---|
| Amps | 0.25/0.28A |
| Bearing Type | Sleeve |
| Blade Material | Polybutylene |
| Cfm @ 0.000-in. Sp | 115 CFM |
| Color | Black |
| Depth | 1 1/2" |
| Electrical Connection | Terminals |
| Electrical Connection - Fans | Terminals |
| Environmental Applications | Equipment Cooling |
| Fan Shape | Square |
| Fan Voltage | 115V AC |
| Frequency | 50/60 Hz |
| Height | 4 11/16" |
| Housing Finish | Black Painted |
| Housing Material | Aluminum |
| Ip Rating | IP20 |
| Max. Ambient Temp. | 158°F |
|---|---|
| Motor Design | Shaded Pole |
| Motor Insulation | Class A |
| Motor Type | Shaded Pole |
| Mounting Eye O.c. | 4 1/8" |
| Mounting Position | Horizontal |
| Phase | 1 |
| Requires | Cord Set (Not Included) |
| Rpm | 3100/2700 RPM |
| Shape | Square |
| Sound Level | 49 dBA, 44 dBA |
| Thermal Protection | Impedance |
| Voltage | 115V AC |
| Wattage | 20 W |
| Width | 4 11/16" |
| standard | CRUUS E19455 |
Dayton 2RTD1 axial fan is a single-speed unit used for spot cooling in dry locations with limited space. This standard square axial fan is ideal for use in computers, electronic instrumentation, cabinet cooling and machine tool products. It is field interchangeable with most axial fans for easy replacement.
| Height (cm) | 14 |
|---|---|
| Length (cm) | 50.01 |
| Width (cm) | 27 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.5175 |

This axial fan can withstand a maximum temperature of 158 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)