-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Air Cleaner |
|---|---|
| Air Flow (minimum) | 1000 CFM |
| Air Flow Rate | 1000 CFM |
| Color | Gray |
| Cord Length | 15 ft. |
| Extraction Arm Diameter | 6" |
| Extraction Arm Length (maximum) | 8 ft. |
| Features | 5 15P Nema Plug |
| Filter Efficiency | 95% |
| Filter Merv Rating | 17 |
| Filter Type | Spark Arrestor, Prefilter, Reusable Pleated Filter, HEPA Filter |
| Finish | Powder Coat |
| Frequency | 60 Hz |
| Height | 58 3/4" |
| Housing Height | 58.8" |
| Housing Width | 82.6" |
| Includes | Fourth Stage (Hepa Filter) |
| Input Voltage | 120V AC |
|---|---|
| Length | 35 1/2" |
| Max Air Flow | 1000 CFM |
| Motor Hp (maximum) | 1 1/2 hp |
| Number Of Extraction Arms | 1 |
| Number Of Speeds | 1 |
| Phase | 1 |
| Plug Type | Three Prong NEMA 5-15P |
| Portability | Casters |
| Power Consumption | 1250 W |
| Power Cord Length | 10.8 ft. |
| Power Source | Corded |
| Sound Level | 75 dBA |
| Type | Portable 4 Stage Vertical Media |
| Voltage | 120/240V |
| Wattage | 1125 W |
| Width | 82 5/8" |
| Height (cm) | 111.25 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 119.38 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 171.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)