-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Industrial Air Cleaner |
|---|---|
| Air Flow (minimum) | 230 CFM |
| Air Flow Rate | 230 CFM |
| Amps | 13.6A |
| Color | Gray |
| Cord Length | 10 ft. |
| Extraction Hose Diameter | 2 1/2" |
| Extraction Hose Length | 10 ft. |
| Features | 5 15P Nema Plug |
| Filter Efficiency | 99.97% |
| Filter Merv Rating | 17 |
| Filter Type | Spark Arrestor, Prefilter, Secondary Prefilter, Reusable Pleated Filter, HEPA Filter |
| Finish | Powder Coat |
| Frequency | 60 Hz |
| Height | 24 1/2" |
| Housing Height | 24.5" |
| Housing Width | 14" |
| Includes | Five Stage (Hepa Filter) |
| Includes Extraction Arm | Yes |
|---|---|
| Input Voltage | 120V AC |
| Length | 19" |
| Maximum Air Flow | 230 CFM |
| Merv | 17 |
| Motor Horsepower (maximum) | 2 3/16 hp |
| Number Of Extraction Arms | 1 |
| Number Of Speeds | 1 |
| Phase | 1 |
| Plug Type | Three Prong NEMA 5-15P |
| Portability | Portable Without Casters |
| Power Consumption | 1620 W |
| Power Cord Length | 10.8 ft. |
| Power Source | Corded |
| Sound Level | 77 dBA |
| Type | Portable 5 Stage Fume Extractor |
| Wattage | 1600 W |
| Width | 14" |
| Height (cm) | 52.07 |
|---|---|
| Length (cm) | 68.07 |
| Width (cm) | 46.74 |
| HS Code | 8421398015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 27.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)