-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Chain Hoist |
|---|---|
| Amperage Draw | 10A |
| Amps @ Low Volts | 10A |
| Body Depth | 7 3/8" |
| Body Finish | Powder Coated |
| Body Length | 22 5/16" |
| Body Material | Steel |
| Body Width | 8 5/8" |
| Brake Type | Load |
| Capacity | 1000 lbs. |
| Chain Finish | Powder Coated |
| Chain Grade | Grade 80 |
| Chain Material | Alloy Steel |
| Classification | H2 |
| Clutch | Overload Limiting |
| Clutch Type | Overload Limiting |
| Color | Red |
| Configuration | Hook Mounted - No Trolley |
| Control | Push Button Pendant |
| Control Cord | 11 ft. |
| Controller Cord Length | 15 ft. |
| Duty Classification | H2 - Light Duty |
| Features | Not Applicable |
| Finish | Powder Coated |
| Fixed Lift Speed | 16 FPM |
| For Max. Beam Flange Height | Not Applicable |
| For Max. Beam Height | Not Applicable |
| For Maximum Beam Flange Width | Not Applicable |
| For Min. Beam Flange Height | Not Applicable |
| For Minimum Beam Flange Width | Not Applicable |
| For Minimum Beam Height | Not Applicable |
| For Outdoor Use | No |
| Headroom | 19 3/32" |
| Headroom Size | 19 3/32" |
| Housing Depth | 7 3/8" |
| Housing Length | 22 5/16" |
| Housing Width | 8 5/8" |
| Includes | Chain Container |
|---|---|
| Includes Brake | Brake Included |
| Includes Clutch | Clutch Included |
| Ip Rating | Not Applicable |
| Lift | 15 ft. |
| Lift Speed | 16 FPM |
| Lifting Capacity | 1000 lbs. |
| Lifting Hook Material | Steel |
| Lifting Hook Opening Width | 19 3/32" |
| Lifting Hook Type | Hook With Safety Latch |
| Load Capacity | 1000 lbs. |
| Lubrication | Grease |
| Manufacturers Warranty Length | 1 yr. |
| Max Current Draw | 10A |
| Maximum Lift Speed | Not Applicable |
| Maximum Lifting Length | 15 ft. |
| Min. Between Hooks | 19 3/32" |
| Min. Radius Curve | Not Applicable |
| Minimum Lift Speed | Not Applicable |
| Minimum Retracted Length | 19 3/32" |
| Motor Hp | 5/8 hp |
| Mount Type | Hook Mounted - No Trolley |
| Number Of Load Chains | 1 |
| Number Of Reeves | 1 |
| Number Of Speeds | 1 |
| Operating Voltage | 115V AC |
| Overload Protection Included | Yes |
| Pendant Ip Rating | IP54 |
| Phase | 1 |
| Reeving | 1 |
| Resistance Properties | Not Applicable |
| Starts And Stops Per Hour | 75 |
| Thermal Protection | Included |
| Tonnage - Lifting Capacity | 0.5 ton. |
| Trolley Wheel Dia. | Not Applicable |
| Trolley Wheel Material | Not Applicable |
| standard | ANSI/ASME B30.16, CUL LISTED, NEMA CERTIFIED |
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 49.53 |
| HS Code | 8425110000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 32.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)