-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Repair Kit |
|---|---|
| Accessory Type | Santoprene |
| Check Ball Material | Santoprene |
| Compatible Connection Media Type | Fluid |
| Compatible With Grainger Part No. | 22A596, 22A601 |
| Compatible With Mfr. Part No. | 22A596, 22A601 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Not Applicable |
| Compatible With Series Family | Not Applicable |
| Diaphragm Material | Santoprene |
| Fits Brand | Not Applicable |
| For Use With | 22A596, 22A601 |
| For Use With Mfr. Model Number | 22A596, 22A601 |
| Includes | Balls, Diaphragms, O-Rings, Valve Seats |
| Kit Components | Balls, Diaphragms, O Rings, Valve Seats |
| Media Discharge Connection Size | Not Applicable |
|---|---|
| Media Discharge Connection Type | Not Applicable |
| Media Intake Connection Size | Not Applicable |
| Media Intake Connection Type | Not Applicable |
| Media Temp. | Not Applicable |
| Media Temperature (minimum) | 0°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 12 |
| Number Of Seals | 0 |
| Product Type | Fluid End Repair Kit |
| Section Description | Fluid |
| Shaft Dia. | 1" |
| Valve Type | Ball |
| Warranty | 1 yr. |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 38.1 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 3.4425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)